Engine Air Filter, Axial Seal
- Mfr # AF26212
- Zoro # G123524114
product price:Â
$
249.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Use Location
Engine
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Overall Length
18 13/32 in
Compatible with Manufacturer Model Number
FH16 540,FH16 550,FH16 580,FH16 600,FH16 610,FH16 660,FH16 700,FH16 750,FH540,FH550,FH600,FH650,FH700,FH750,Low Entry,VAH Series,VAH200,VH Series,VH200,VHD,VHD Series,VHD200,VHD430,VN 430,VN 510,VN 630,VN 670,VN 730,VN 780,VN Series,VNL,VNL 300,VNL 430,VNL 610,VNL 630,VNL 64T,VNL 670,VNL 730,VNL 780,VNL Series,VNL770,VNM,VNM 200,VNM 430,VNM 630,VNM Series,VNR 300,VNR 400,VNR 640,VNR Series,VNX Series,VT 800,VT 830,VT 880,VT Series,Xpeditor WX,Xpeditor WXLL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF26212
- Zoro #
- G123524114
- UPC #
- 638217131790
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 13/32 in
- Overall Height
- 18 15/32 in
- Outside Diameter
- 8 3/8 in
- Wire Rope Length
- 18 13/32 in
- Length
- 18 13/32 in
Details
- Use Location
- Engine
- Item
- Engine Air Filter
- Compatible Vehicle Type
- Trucks
- Fit Type
- Vehicle Specific
- Compatible with Manufacturer Model Number
- FH16 540,FH16 550,FH16 580,FH16 600,FH16 610,FH16 660,FH16 700,FH16 750,FH540,FH550,FH600,FH650,FH700,FH750,Low Entry,VAH Series,VAH200,VH Series,VH200,VHD,VHD Series,VHD200,VHD430,VN 430,VN 510,VN 630,VN 670,VN 730,VN 780,VN Series,VNL,VNL 300,VNL 430,VNL 610,VNL 630,VNL 64T,VNL 670,VNL 730,VNL 780,VNL Series,VNL770,VNM,VNM 200,VNM 430,VNM 630,VNM Series,VNR 300,VNR 400,VNR 640,VNR Series,VNX Series,VT 800,VT 830,VT 880,VT Series,Xpeditor WX,Xpeditor WXLL
- Baldwin Interchange
- RS4643
- Filter Design
- Axial Seal
- Compatible Vehicle Make
- Autocar LLC, Crane Carrier, Volvo
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- FH16 540,FH16 550,FH16 580,FH16 600,FH16 610,FH16 660,FH16 700,FH16 750,FH540,FH550,FH600,FH650,FH700,FH750,Low Entry,VAH Series,VAH200,VH Series,VH200,VHD,VHD Series,VHD200,VHD430,VN 430,VN 510,VN 630,VN 670,VN 730,VN 780,VN Series,VNL,VNL 300,VNL 430,VNL 610,VNL 630,VNL 64T,VNL 670,VNL 730,VNL 780,VNL Series,VNL770,VNM,VNM 200,VNM 430,VNM 630,VNM Series,VNR 300,VNR 400,VNR 640,VNR Series,VNX Series,VT 800,VT 830,VT 880,VT Series,Xpeditor WX,Xpeditor WXLL
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- FH16 540,FH16 550,FH16 580,FH16 600,FH16 610,FH16 660,FH16 700,FH16 750,FH540,FH550,FH600,FH650,FH700,FH750,Low Entry,VAH Series,VAH200,VH Series,VH200,VHD,VHD Series,VHD200,VHD430,VN 430,VN 510,VN 630,VN 670,VN 730,VN 780,VN Series,VNL,VNL 300,VNL 430,VNL 610,VNL 630,VNL 64T,VNL 670,VNL 730,VNL 780,VNL Series,VNL770,VNM,VNM 200,VNM 430,VNM 630,VNM Series,VNR 300,VNR 400,VNR 640,VNR Series,VNX Series,VT 800,VT 830,VT 880,VT Series,Xpeditor WX,Xpeditor WXLL
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.