Engine Air Filter, Axial Seal
- Mfr # AF374
- Zoro # G223523031
product price:Â
$
131.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Bolt Seal
Outside Diameter
11 7/8 in
Use Location
Engine
Overall Length
13 1/2 in
Baldwin Interchange
PA1790
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF374
- Zoro #
- G223523031
- UPC #
- 638217012105
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 11 7/8 in
- Overall Length
- 13 1/2 in
- Inside Diameter
- 7 1/8 in
- Inside Diameter - Bottom
- 7/16 in
- Overall Height
- 13 1/2 in
- Wire Rope Length
- 13 1/2 in
- Length
- 13 1/2 in
Details
- Includes
- Bolt Seal
- Use Location
- Engine
- Baldwin Interchange
- PA1790
- Item
- Engine Air Filter
- Compatible Vehicle Make
- International
- Filter Design
- Axial Seal
- Product Type
- Air Filter Element
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.