Engine Air Filter, Axial Seal
- Mfr # AF1886M
- Zoro # G323524709
product price:Â
$
151.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model Number
Aeromax 120, CL9000, CLT9000, L9000, LA9000, LCT9000, LL9000, LN9000, LNT9000, LS9000, LT9000, LTL9000, LTS9000, W9000, WT9000
Includes
Bolt Seal
Use Location
Engine
Inside Diameter
7 7/16 in
Compatible Vehicle Make
Ford
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1886M
- Zoro #
- G323524709
- UPC #
- 638217017629
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 7 7/16 in
- Inside Diameter - Bottom
- 21/32 in
- Overall Length
- 10 1/2 in
- Outside Diameter
- 13 27/32 in
- Overall Height
- 10 1/2 in
- Wire Rope Length
- 10 1/2 in
- Length
- 10 1/2 in
Details
- Compatible with Manufacturer Model Number
- Aeromax 120, CL9000, CLT9000, L9000, LA9000, LCT9000, LL9000, LN9000, LNT9000, LS9000, LT9000, LTL9000, LTS9000, W9000, WT9000
- Includes
- Bolt Seal
- Use Location
- Engine
- Item
- Engine Air Filter
- Compatible Vehicle Make
- Ford
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Trucks
- Baldwin Interchange
- LL2642
- Filter Design
- Axial Seal
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- Aeromax 120, CL9000, CLT9000, L9000, LA9000, LCT9000, LL9000, LN9000, LNT9000, LS9000, LT9000, LTL9000, LTS9000, W9000, WT9000
- For Manufacturer Part Number
- Aeromax 120, CL9000, CLT9000, L9000, LA9000, LCT9000, LL9000, LN9000, LNT9000, LS9000, LT9000, LTL9000, LTS9000, W9000, WT9000
- Compatible with Mfr. Model Number
- Aeromax 120, CL9000, CLT9000, L9000, LA9000, LCT9000, LL9000, LN9000, LNT9000, LS9000, LT9000, LTL9000, LTS9000, W9000, WT9000
- Compatible Manufacturer Part Number
- Aeromax 120, CL9000, CLT9000, L9000, LA9000, LCT9000, LL9000, LN9000, LNT9000, LS9000, LT9000, LTL9000, LTS9000, W9000, WT9000
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.