Engine Air Filter, Axial Seal
- Mfr # AF4654
- Zoro # G423523152
product price:Â
$
51.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
2 23/32 in
Compatible Vehicle Make
Bomag, Case IH, Caterpillar, JCB, Landini, Manitou, Massey Ferguson, Mc Cormick, Mitsubishi
Fit Type
Vehicle Specific
Filter Design
Axial Seal
Overall Height
10 1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4654
- Zoro #
- G423523152
- UPC #
- 638217020155
- Country of Origin
- Italy
Dimensions
- Outside Diameter
- 2 23/32 in
- Overall Height
- 10 1/32 in
- Inside Diameter
- 2 13/32 in
Details
- Item
- Engine Air Filter
- Compatible Vehicle Make
- Bomag, Case IH, Caterpillar, JCB, Landini, Manitou, Massey Ferguson, Mc Cormick, Mitsubishi
- Fit Type
- Vehicle Specific
- Filter Design
- Axial Seal
- Compatible with Manufacturer Model Number
- 154 S/V/F,184,194 F,3230,340,360,372,377,377 FS,380B,382,385,395,407B,408,409B,420,440,441,460,484,485,495,520,520-50,520-50 TELEBAT,525-50,531,540,541,5505,5530,5560,560,5830/DT,584,585,585L,585XL,595,6030,6060,640,6530,6550,6560,660,6650/2,684,6840,685L,685XL,6880,695,7530,7550,7560,7580,784,7860,7860HC,7880,80,85,85 V (RP03),8530,8550,8560,8830/4,884,8880,8880DT,BW4AS,BW6AS,C6830,C6860,C7800,C7830,FD30,H355,HYDRO 84,MF-154-4S,MF-154C,MF-174-4S,MF-174S,MF-184-4F,MF-184-4S,MF-184-S,MF-194-4S,MF-194C,MF-194F,MF-231S,MF-253 UK,MF-334V,MF-340,MF-342,MF-350,MF-352,MF-354F,MF-354S,MF-354V,MF-355,MF-360,MF-362,MF-362N,MF-364F,MF-364S,MF-364V,MF-372N,MF-374F,MF-374S,MF-374V,MF-377,MF-382N,MF-384,MF-384S,MF-387,MF-387FS,MF-394F,MF-394S,MF-397,MF-397FS,MF-410,MF-420,MF-430,R8830/4,REX VINEYARD 60V,REX VINEYARD 65V,REX VINEYARD 70V,REX VINEYARD 80V,TH520-50 ATMO,TH525-50 ATMO,TH526-55FS ATMO,TMT315,TMT315-3 SIFL,TMT320,TMT320-3 FL,TMT320-3 SI,TMT320-3 SIFL,TMT320FL,TMT320FL HT,TMT320SI,TMT320SL,TMT322,V60,V65,V70,V75,V80,V85
- Use Location
- Engine
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Baldwin Interchange
- PA2700
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 154 S/V/F,184,194 F,3230,340,360,372,377,377 FS,380B,382,385,395,407B,408,409B,420,440,441,460,484,485,495,520,520-50,520-50 TELEBAT,525-50,531,540,541,5505,5530,5560,560,5830/DT,584,585,585L,585XL,595,6030,6060,640,6530,6550,6560,660,6650/2,684,6840,685L,685XL,6880,695,7530,7550,7560,7580,784,7860,7860HC,7880,80,85,85 V (RP03),8530,8550,8560,8830/4,884,8880,8880DT,BW4AS,BW6AS,C6830,C6860,C7800,C7830,FD30,H355,HYDRO 84,MF-154-4S,MF-154C,MF-174-4S,MF-174S,MF-184-4F,MF-184-4S,MF-184-S,MF-194-4S,MF-194C,MF-194F,MF-231S,MF-253 UK,MF-334V,MF-340,MF-342,MF-350,MF-352,MF-354F,MF-354S,MF-354V,MF-355,MF-360,MF-362,MF-362N,MF-364F,MF-364S,MF-364V,MF-372N,MF-374F,MF-374S,MF-374V,MF-377,MF-382N,MF-384,MF-384S,MF-387,MF-387FS,MF-394F,MF-394S,MF-397,MF-397FS,MF-410,MF-420,MF-430,R8830/4,REX VINEYARD 60V,REX VINEYARD 65V,REX VINEYARD 70V,REX VINEYARD 80V,TH520-50 ATMO,TH525-50 ATMO,TH526-55FS ATMO,TMT315,TMT315-3 SIFL,TMT320,TMT320-3 FL,TMT320-3 SI,TMT320-3 SIFL,TMT320FL,TMT320FL HT,TMT320SI,TMT320SL,TMT322,V60,V65,V70,V75,V80,V85
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 154 S/V/F,184,194 F,3230,340,360,372,377,377 FS,380B,382,385,395,407B,408,409B,420,440,441,460,484,485,495,520,520-50,520-50 TELEBAT,525-50,531,540,541,5505,5530,5560,560,5830/DT,584,585,585L,585XL,595,6030,6060,640,6530,6550,6560,660,6650/2,684,6840,685L,685XL,6880,695,7530,7550,7560,7580,784,7860,7860HC,7880,80,85,85 V (RP03),8530,8550,8560,8830/4,884,8880,8880DT,BW4AS,BW6AS,C6830,C6860,C7800,C7830,FD30,H355,HYDRO 84,MF-154-4S,MF-154C,MF-174-4S,MF-174S,MF-184-4F,MF-184-4S,MF-184-S,MF-194-4S,MF-194C,MF-194F,MF-231S,MF-253 UK,MF-334V,MF-340,MF-342,MF-350,MF-352,MF-354F,MF-354S,MF-354V,MF-355,MF-360,MF-362,MF-362N,MF-364F,MF-364S,MF-364V,MF-372N,MF-374F,MF-374S,MF-374V,MF-377,MF-382N,MF-384,MF-384S,MF-387,MF-387FS,MF-394F,MF-394S,MF-397,MF-397FS,MF-410,MF-420,MF-430,R8830/4,REX VINEYARD 60V,REX VINEYARD 65V,REX VINEYARD 70V,REX VINEYARD 80V,TH520-50 ATMO,TH525-50 ATMO,TH526-55FS ATMO,TMT315,TMT315-3 SIFL,TMT320,TMT320-3 FL,TMT320-3 SI,TMT320-3 SIFL,TMT320FL,TMT320FL HT,TMT320SI,TMT320SL,TMT322,V60,V65,V70,V75,V80,V85
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.