Engine Air Filter, Axial Seal
- Mfr # AF932
- Zoro # G823524629
product price:Â
$
62.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Use Location
Engine
Filter Design
Axial Seal
Inside Diameter
5 11/32 in
Baldwin Interchange
PA2351
Inside Diameter - Bottom
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF932
- Zoro #
- G823524629
- UPC #
- 638217014628
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 5 11/32 in
- Inside Diameter - Bottom
- 21/32 in
- Outside Diameter
- 7 15/16 in
- Overall Length
- 12 1/2 in
- Overall Height
- 12 1/2 in
- Wire Rope Length
- 12 1/2 in
- Length
- 12 1/2 in
Details
- Use Location
- Engine
- Filter Design
- Axial Seal
- Item
- Engine Air Filter
- Baldwin Interchange
- PA2351
- Compatible Vehicle Make
- Blount, Dresser, John Deere, Komatsu, Peerless
- Compatible with Manufacturer Model Number
- 210C, 2170B, 2770, 357, 410B, 410C, 410D, 410SP, 410SPA, 444, 444C, 444CH, 444D, 450D, 450E, 455D, 455E, 540D, 544, 544A, 544B, 544C, 544D, 548D, 550, 550A, 550B, 555, 555A, 555B, 570, 570A, TD12
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Includes
- Bolt Seal
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 210C, 2170B, 2770, 357, 410B, 410C, 410D, 410SP, 410SPA, 444, 444C, 444CH, 444D, 450D, 450E, 455D, 455E, 540D, 544, 544A, 544B, 544C, 544D, 548D, 550, 550A, 550B, 555, 555A, 555B, 570, 570A, TD12
- For Manufacturer Part Number
- 210C, 2170B, 2770, 357, 410B, 410C, 410D, 410SP, 410SPA, 444, 444C, 444CH, 444D, 450D, 450E, 455D, 455E, 540D, 544, 544A, 544B, 544C, 544D, 548D, 550, 550A, 550B, 555, 555A, 555B, 570, 570A, TD12
- Compatible with Mfr. Model Number
- 210C, 2170B, 2770, 357, 410B, 410C, 410D, 410SP, 410SPA, 444, 444C, 444CH, 444D, 450D, 450E, 455D, 455E, 540D, 544, 544A, 544B, 544C, 544D, 548D, 550, 550A, 550B, 555, 555A, 555B, 570, 570A, TD12
- Compatible Manufacturer Part Number
- 210C, 2170B, 2770, 357, 410B, 410C, 410D, 410SP, 410SPA, 444, 444C, 444CH, 444D, 450D, 450E, 455D, 455E, 540D, 544, 544A, 544B, 544C, 544D, 548D, 550, 550A, 550B, 555, 555A, 555B, 570, 570A, TD12
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.