Engine Air Filter, Axial Seal
- Mfr # AF4812
- Zoro # G823524636
product price:Â
$
46.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Filter Design
Axial Seal
Overall Height
8 3/8 in
Compatible Vehicle Type
Farm Equipment
Baldwin Interchange
PA2535
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4812
- Zoro #
- G823524636
- UPC #
- 638217021305
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 3/8 in
- Outside Diameter
- 4 17/32 in
- Inside Diameter
- 1 29/32 in
Details
- Fit Type
- Vehicle Specific
- Filter Design
- Axial Seal
- Compatible Vehicle Type
- Farm Equipment
- Item
- Engine Air Filter
- Baldwin Interchange
- PA2535
- Compatible with Manufacturer Model Number
- 543, 543B, MF-135, MF-20
- Compatible Vehicle Make
- Bobcat, Massey Ferguson
- Use Location
- Engine
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 543, 543B, MF-135, MF-20
- For Manufacturer Part Number
- 543, 543B, MF-135, MF-20
- Compatible with Mfr. Model Number
- 543, 543B, MF-135, MF-20
- Compatible Manufacturer Part Number
- 543, 543B, MF-135, MF-20
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.