Engine Air Filter, Axial Seal

  • Mfr # AF487
  • Zoro # G623523686
product price: 
$
45.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Height
11 7/32 in
Inside Diameter
3 1/2 in
Compatible with Manufacturer Model Number
Baldwin Interchange
PA1967
Outside Diameter
4 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AF487
Zoro #
G623523686
UPC #
638217013119
Country of Origin
Mexico

Dimensions

Overall Height
11 7/32 in
Inside Diameter
3 1/2 in
Outside Diameter
4 5/8 in
Overall Length
11 7/32 in
Wire Rope Length
11 7/32 in
Length
11 7/32 in

Details

Item
Engine Air Filter
Compatible with Manufacturer Model Number
Baldwin Interchange
PA1967
Includes
Bolt Seal
Fit Type
Vehicle Specific
Compatible Vehicle Make
Agco, Blount, Case IH, Dresser, Fiatagri, Hanomag-Henschel, Isuzu, John Deere, Komatsu, Oliver, Peerless, White
Use Location
Engine
Compatible Vehicle Type
Construction Equipment, Farm Equipment, Trucks
Filter Design
Axial Seal
Product Type
Air Filter Element
Compatible Manufacturer Model Number
For Manufacturer Part Number
100, 1180, 1180DT, 120, 1280, 1280DT, 1380, 1380DT, 140, 1855, 1955, 2-105, 2-120, 210C, 2170B, 2290, 2294, 2770, 357, 410B, 410C, 410D, 410SP, 410SPA, 444, 444C, 444CH, 444D, 444E, 450D, 450E, 450G, 455D, 455E, 455G, 490, 495D, 540D, 544, 544A, 544B, 544C, 544D, 544E, 548D, 550, 550A, 550B, 550G, 555, 555A, 555B, 555G, 55C, 570, 570A, 570B, 590D, 595, 595D, 600C, 6124, 624E, 640, 644A, 646, 650G, 650G LGP, 655, 655B, 664, 670, 670A, 670B, 672A, 672B, 690B, 693B, 710B, 710C, 710D, 710E, 740, 750, 750B, 755A, 755B, 77C, 9630, 9650, Feb-85, Feb-88, JD1800, JD646, JH65C, JH65C-2, JH65CN, JH65CV, SPH710, SPZ440, TD12
Compatible with Mfr. Model Number
100, 1180, 1180DT, 120, 1280, 1280DT, 1380, 1380DT, 140, 1855, 1955, 2-105, 2-120, 210C, 2170B, 2290, 2294, 2770, 357, 410B, 410C, 410D, 410SP, 410SPA, 444, 444C, 444CH, 444D, 444E, 450D, 450E, 450G, 455D, 455E, 455G, 490, 495D, 540D, 544, 544A, 544B, 544C, 544D, 544E, 548D, 550, 550A, 550B, 550G, 555, 555A, 555B, 555G, 55C, 570, 570A, 570B, 590D, 595, 595D, 600C, 6124, 624E, 640, 644A, 646, 650G, 650G LGP, 655, 655B, 664, 670, 670A, 670B, 672A, 672B, 690B, 693B, 710B, 710C, 710D, 710E, 740, 750, 750B, 755A, 755B, 77C, 9630, 9650, Feb-85, Feb-88, JD1800, JD646, JH65C, JH65C-2, JH65CN, JH65CV, SPH710, SPZ440, TD12
Compatible Manufacturer Part Number

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews