Engine Air Filter, Axial Seal
- Mfr # AF879
- Zoro # G123524657
product price:Â
$
263.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Trucks, Construction Equipment
Compatible Vehicle Make
Brugeoise and Nivell, Bucyrus-Erie, Caterpillar, Demag, Detroit Diesel, Euclid, Euclid-Hitachi, Hitachi, Komatsu, Lectra Haul, Letourneau-Westinghouse, Terex/Terex Advance, Unit Rig, VMC
Includes
Bolt Seal
Baldwin Interchange
PA2363
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF879
- Zoro #
- G123524657
- UPC #
- 638217014031
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 29/32 in
- Outside Diameter
- 17 19/32 in
- Inside Diameter - Bottom
- 11 3/32 in
- Flange Diameter
- 18 19/32 in
- Overall Length
- 23 5/8 in
- Overall Height
- 23 5/8 in
- Wire Rope Length
- 23 5/8 in
- Length
- 23 5/8 in
Details
- Compatible Vehicle Type
- Trucks, Construction Equipment
- Compatible Vehicle Make
- Brugeoise and Nivell, Bucyrus-Erie, Caterpillar, Demag, Detroit Diesel, Euclid, Euclid-Hitachi, Hitachi, Komatsu, Lectra Haul, Letourneau-Westinghouse, Terex/Terex Advance, Unit Rig, VMC
- Includes
- Bolt Seal
- Baldwin Interchange
- PA2363
- Use Location
- Engine
- Compatible with Manufacturer Model Number
- 33-15,33-15B,630E,7.30E-02,730E,730E-7,730E-DC,784C,785C,793,793B,793C,793D,797,797B,CH120,EH1100,EH1100 423LD,EH1100-3,EH3000,EH3500,EH4500,EH700-3,EX1900-6,EX2500,EX2500-5,EX3600-5,EX5500,EX5500-5,EX5600,EX8000,EX8000-6,H285S,HD1500,HD1500-5,HD1500-7,L-1100,L-1150,L-1400,L-1850,L-2350,L50 324 LDC,L700,M-100,M-120,M120-17,MT 4400 AC,MT3300AC,MT3700,MT3700 AC,MT4400,MT4400AC,PC3000,PC3000-1,PC3000-1A,PC3000-1E,PC3000-6,PC3000-8,PC4000-6,PC5500,PC5500-6,PC8000-6,R-35 Series TD,R-35 Series TDT,R-50,R-60,R-60 LDC,R-60C,R-60D,R-65,R-65C,R-65D,R30,R35,R50,R50 325/326LD,R60,R60C,R65,RH400
- Filter Design
- Axial Seal
- Fleetguard
- AF879M
- Item
- Engine Air Filter
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 33-15,33-15B,630E,7.30E-02,730E,730E-7,730E-DC,784C,785C,793,793B,793C,793D,797,797B,CH120,EH1100,EH1100 423LD,EH1100-3,EH3000,EH3500,EH4500,EH700-3,EX1900-6,EX2500,EX2500-5,EX3600-5,EX5500,EX5500-5,EX5600,EX8000,EX8000-6,H285S,HD1500,HD1500-5,HD1500-7,L-1100,L-1150,L-1400,L-1850,L-2350,L50 324 LDC,L700,M-100,M-120,M120-17,MT 4400 AC,MT3300AC,MT3700,MT3700 AC,MT4400,MT4400AC,PC3000,PC3000-1,PC3000-1A,PC3000-1E,PC3000-6,PC3000-8,PC4000-6,PC5500,PC5500-6,PC8000-6,R-35 Series TD,R-35 Series TDT,R-50,R-60,R-60 LDC,R-60C,R-60D,R-65,R-65C,R-65D,R30,R35,R50,R50 325/326LD,R60,R60C,R65,RH400
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 33-15,33-15B,630E,7.30E-02,730E,730E-7,730E-DC,784C,785C,793,793B,793C,793D,797,797B,CH120,EH1100,EH1100 423LD,EH1100-3,EH3000,EH3500,EH4500,EH700-3,EX1900-6,EX2500,EX2500-5,EX3600-5,EX5500,EX5500-5,EX5600,EX8000,EX8000-6,H285S,HD1500,HD1500-5,HD1500-7,L-1100,L-1150,L-1400,L-1850,L-2350,L50 324 LDC,L700,M-100,M-120,M120-17,MT 4400 AC,MT3300AC,MT3700,MT3700 AC,MT4400,MT4400AC,PC3000,PC3000-1,PC3000-1A,PC3000-1E,PC3000-6,PC3000-8,PC4000-6,PC5500,PC5500-6,PC8000-6,R-35 Series TD,R-35 Series TDT,R-50,R-60,R-60 LDC,R-60C,R-60D,R-65,R-65C,R-65D,R30,R35,R50,R50 325/326LD,R60,R60C,R65,RH400
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.