Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Panel
- Mfr # AF26298
- Zoro # G123649695
product price:Â
$
39.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model Number
ProMaster 1500, ProMaster 2500, RAM, Ram 1500, Ram 2500, Ram 3500, RAM 3500 CHASSIS CAB, Ram 3500 HD, Ram 5500, RAM PICKUP
Overall Length
1 11/16 in
Baldwin Interchange
PA4151
Compatible Vehicle Type
Trucks
Overall Height
13 25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF26298
- Zoro #
- G123649695
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Engine Air Filter
- Compatible with Manufacturer Model Number
- ProMaster 1500, ProMaster 2500, RAM, Ram 1500, Ram 2500, Ram 3500, RAM 3500 CHASSIS CAB, Ram 3500 HD, Ram 5500, RAM PICKUP
- Baldwin Interchange
- PA4151
- Compatible Vehicle Type
- Trucks
- Filter Design
- Panel
- Product Type
- Engine Air Filter
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Dodge, Ram
- Use Location
- Engine
- Compatible Manufacturer Model Number
- ProMaster 1500, ProMaster 2500, RAM, Ram 1500, Ram 2500, Ram 3500, RAM 3500 CHASSIS CAB, Ram 3500 HD, Ram 5500, RAM PICKUP
- For Manufacturer Part Number
- ProMaster 1500, ProMaster 2500, RAM, Ram 1500, Ram 2500, Ram 3500, RAM 3500 CHASSIS CAB, Ram 3500 HD, Ram 5500, RAM PICKUP
- Compatible with Mfr. Model Number
- ProMaster 1500, ProMaster 2500, RAM, Ram 1500, Ram 2500, Ram 3500, RAM 3500 CHASSIS CAB, Ram 3500 HD, Ram 5500, RAM PICKUP
- Compatible Manufacturer Part Number
- ProMaster 1500, ProMaster 2500, RAM, Ram 1500, Ram 2500, Ram 3500, RAM 3500 CHASSIS CAB, Ram 3500 HD, Ram 5500, RAM PICKUP
Dimensions
- Overall Length
- 1 11/16 in
- Overall Height
- 13 25/32 in
- Wire Rope Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.