Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Panel
- Mfr # AF5003
- Zoro # G523649554
product price:Â
$
41.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Engine Air Filter
Overall Length
2 11/16 in
Use Location
Engine
Overall Width
9 5/32 in
Compatible Vehicle Make
Chevrolet, General Motors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF5003
- Zoro #
- G523649554
- UPC #
- -
- Country of Origin
- Bulgaria
Dimensions
- Overall Length
- 2 11/16 in
- Overall Width
- 9 5/32 in
- Overall Height
- 2 11/16 in
- Wire Rope Length
- 2 11/16 in
- Length
- 2 11/16 in
Details
- Product Type
- Engine Air Filter
- Use Location
- Engine
- Compatible Vehicle Make
- Chevrolet, General Motors
- Compatible Vehicle Type
- Trucks
- Item
- Engine Air Filter
- Fit Type
- Vehicle Specific
- Filter Design
- Panel
- Compatible with Manufacturer Model Number
- Sierra 3500 HD, Silverado 3500 HD
- Media Material
- Cellulose
- Baldwin Interchange
- PA10426
- Compatible Manufacturer Model Number
- Sierra 3500 HD, Silverado 3500 HD
- For Manufacturer Part Number
- Sierra 3500 HD, Silverado 3500 HD
- Compatible with Mfr. Model Number
- Sierra 3500 HD, Silverado 3500 HD
- Compatible Manufacturer Part Number
- Sierra 3500 HD, Silverado 3500 HD
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.