Engine Air Filter, Panel
- Mfr # AF458
- Zoro # G323525188
product price:Â
$
229.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
8 3/16 in
Filter Design
Panel
Compatible Vehicle Make
Ashok Leyland, Chicago Pneumatic, Clark Equipment, Haul-Pak, Hymac, Jaeger, Komatsu, Perlini, Weatherhill
Use Location
Engine
Overall Height
19 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF458
- Zoro #
- G323525188
- UPC #
- 638217012785
- Country of Origin
- Mexico
- Filter Design
- Panel
- Compatible Vehicle Make
- Ashok Leyland, Chicago Pneumatic, Clark Equipment, Haul-Pak, Hymac, Jaeger, Komatsu, Perlini, Weatherhill
- Use Location
- Engine
- Compatible Vehicle Type
- Construction Equipment, Trucks
- Product Type
- Engine Air Filter
- Item
- Engine Air Filter
- Baldwin Interchange
- PA1782
- Fit Type
- Vehicle Specific
- Compatible with Manufacturer Model Number
- 110-14 Series III-H, 175A Series III, 310 310 Series III and HANCOCK, 310-III, 310H, 35, 35C, 400, 410 Series, 475 Series III ART, 625, 750RSO-1, A, DP361, DP363, DP366, L86, NATIONAL 2, T800
- Compatible Manufacturer Model Number
- 110-14 Series III-H, 175A Series III, 310 310 Series III and HANCOCK, 310-III, 310H, 35, 35C, 400, 410 Series, 475 Series III ART, 625, 750RSO-1, A, DP361, DP363, DP366, L86, NATIONAL 2, T800
- For Manufacturer Part Number
- 110-14 Series III-H, 175A Series III, 310 310 Series III and HANCOCK, 310-III, 310H, 35, 35C, 400, 410 Series, 475 Series III ART, 625, 750RSO-1, A, DP361, DP363, DP366, L86, NATIONAL 2, T800
- Compatible with Mfr. Model Number
- 110-14 Series III-H, 175A Series III, 310 310 Series III and HANCOCK, 310-III, 310H, 35, 35C, 400, 410 Series, 475 Series III ART, 625, 750RSO-1, A, DP361, DP363, DP366, L86, NATIONAL 2, T800
- Compatible Manufacturer Part Number
- 110-14 Series III-H, 175A Series III, 310 310 Series III and HANCOCK, 310-III, 310H, 35, 35C, 400, 410 Series, 475 Series III ART, 625, 750RSO-1, A, DP361, DP363, DP366, L86, NATIONAL 2, T800
Dimensions
- Overall Length
- 8 3/16 in
- Overall Height
- 19 13/16 in
- Wire Rope Length
- 8 3/16 in
- Length
- 8 3/16 in
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.