Engine Air Filter, Radial Seal
- Mfr # AF25687
- Zoro # G023522401
product price:Â
$
116.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Mack, Western Star
Standards
ISO 5011
Baldwin Interchange
RS3936
Filter Design
Radial Seal
Compatible Vehicle Type
Trucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25687
- Zoro #
- G023522401
- UPC #
- 638217026201
- Country of Origin
- United States
Dimensions
- Overall Height
- 25 1/2 in
- Outside Diameter
- 9 9/32 in
- Overall Length
- 25 13/32 in
- Inside Diameter
- 5 29/32 in
- Wire Rope Length
- 25 13/32 in
- Length
- 25 13/32 in
Details
- Compatible Vehicle Make
- Mack, Western Star
- Standards
- ISO 5011
- Baldwin Interchange
- RS3936
- Filter Design
- Radial Seal
- Compatible Vehicle Type
- Trucks
- Item
- Engine Air Filter
- Compatible with Manufacturer Model Number
- 4800SB, CH Series, CL713, CV513, CV712 GRANITE, CX Series (VISION), CXU Series (PINNACLE), CXU600, Granite, GU4, GU4 Series (GRANITE), GU400, GU5, GU5 Series (GRANITE), GU500, MHD (GRANITE), Vision
- Use Location
- Engine
- Fit Type
- Vehicle Specific
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 4800SB, CH Series, CL713, CV513, CV712 GRANITE, CX Series (VISION), CXU Series (PINNACLE), CXU600, Granite, GU4, GU4 Series (GRANITE), GU400, GU5, GU5 Series (GRANITE), GU500, MHD (GRANITE), Vision
- For Manufacturer Part Number
- 4800SB, CH Series, CL713, CV513, CV712 GRANITE, CX Series (VISION), CXU Series (PINNACLE), CXU600, Granite, GU4, GU4 Series (GRANITE), GU400, GU5, GU5 Series (GRANITE), GU500, MHD (GRANITE), Vision
- Compatible with Mfr. Model Number
- 4800SB, CH Series, CL713, CV513, CV712 GRANITE, CX Series (VISION), CXU Series (PINNACLE), CXU600, Granite, GU4, GU4 Series (GRANITE), GU400, GU5, GU5 Series (GRANITE), GU500, MHD (GRANITE), Vision
- Compatible Manufacturer Part Number
- 4800SB, CH Series, CL713, CV513, CV712 GRANITE, CX Series (VISION), CXU Series (PINNACLE), CXU600, Granite, GU4, GU4 Series (GRANITE), GU400, GU5, GU5 Series (GRANITE), GU500, MHD (GRANITE), Vision
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.