Engine Air Filter, Axial Seal
- Mfr # AF963
- Zoro # G223524014
product price:Â
$
71.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Filter Design
Axial Seal
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Overall Height
14 3/16 in
Compatible Vehicle Make
Blount, Dresser, Dynapac, John Deere, Komatsu, Timberjack
Outside Diameter
4 21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF963
- Zoro #
- G223524014
- UPC #
- 638217014932
- Country of Origin
- United States
Dimensions
- Overall Height
- 14 3/16 in
- Outside Diameter
- 4 21/32 in
- Inside Diameter
- 4 1/32 in
Details
- Item
- Engine Air Filter
- Filter Design
- Axial Seal
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Compatible Vehicle Make
- Blount, Dresser, Dynapac, John Deere, Komatsu, Timberjack
- Compatible with Manufacturer Model Number
- 2515,2518,2520,360DC,4050,4055,4240,4240S,4250,4255,4350,4430,4440,4450,4455,460DC,460DG,540E,540G II,540G III,540GII,540GIII,544E,544G,548E,548GII,548GIII,624E,624G,640E,640G,640GII,643D,643G,643H,644E,648E,648G,648G II,648G III,648GII,6531,6531D,653E,653G,6600 SIDE HILL,6600SH,6602,6620,6622,690C,690CR,690D,690DR,690E LC,690E-LC,693C,693D,740E,740G,7440,7445,7450,7455,748E,748G,748G II,750C,750C Series II,7700,7745,843G,843H,850B,9920,9930,9935,CA 270 D,CA250D,TD12B,TD15C
- Baldwin Interchange
- PA2547
- Use Location
- Engine
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 2515,2518,2520,360DC,4050,4055,4240,4240S,4250,4255,4350,4430,4440,4450,4455,460DC,460DG,540E,540G II,540G III,540GII,540GIII,544E,544G,548E,548GII,548GIII,624E,624G,640E,640G,640GII,643D,643G,643H,644E,648E,648G,648G II,648G III,648GII,6531,6531D,653E,653G,6600 SIDE HILL,6600SH,6602,6620,6622,690C,690CR,690D,690DR,690E LC,690E-LC,693C,693D,740E,740G,7440,7445,7450,7455,748E,748G,748G II,750C,750C Series II,7700,7745,843G,843H,850B,9920,9930,9935,CA 270 D,CA250D,TD12B,TD15C
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 2515,2518,2520,360DC,4050,4055,4240,4240S,4250,4255,4350,4430,4440,4450,4455,460DC,460DG,540E,540G II,540G III,540GII,540GIII,544E,544G,548E,548GII,548GIII,624E,624G,640E,640G,640GII,643D,643G,643H,644E,648E,648G,648G II,648G III,648GII,6531,6531D,653E,653G,6600 SIDE HILL,6600SH,6602,6620,6622,690C,690CR,690D,690DR,690E LC,690E-LC,693C,693D,740E,740G,7440,7445,7450,7455,748E,748G,748G II,750C,750C Series II,7700,7745,843G,843H,850B,9920,9930,9935,CA 270 D,CA250D,TD12B,TD15C
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.