Engine Air Filter, Radial Seal
- Mfr # AF25289M
- Zoro # G623524904
product price:Â
$
105.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Use Location
Engine
Compatible Vehicle Type
Construction Equipment
Filter Design
Radial Seal
Outside Diameter
7 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25289M
- Zoro #
- G623524904
- UPC #
- 638217023637
- Country of Origin
- France
Dimensions
- Outside Diameter
- 7 7/16 in
- Inside Diameter
- 6 1/8 in
Details
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Compatible Vehicle Type
- Construction Equipment
- Filter Design
- Radial Seal
- Compatible Vehicle Make
- Caterpillar
- Item
- Engine Air Filter
- Compatible with Manufacturer Model Number
- 5110, 589, 621B, 621E, 621F, 621G, 623B, 623E, 623F, 623G, 627E, 627F, 627G, 631E, 631E II, 633E II, 637E, 637E II, 637E TR, 637G, D8L, D9N, D9R
- Baldwin Interchange
- RS3513
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 5110, 589, 621B, 621E, 621F, 621G, 623B, 623E, 623F, 623G, 627E, 627F, 627G, 631E, 631E II, 633E II, 637E, 637E II, 637E TR, 637G, D8L, D9N, D9R
- For Manufacturer Part Number
- 5110, 589, 621B, 621E, 621F, 621G, 623B, 623E, 623F, 623G, 627E, 627F, 627G, 631E, 631E II, 633E II, 637E, 637E II, 637E TR, 637G, D8L, D9N, D9R
- Compatible with Mfr. Model Number
- 5110, 589, 621B, 621E, 621F, 621G, 623B, 623E, 623F, 623G, 627E, 627F, 627G, 631E, 631E II, 633E II, 637E, 637E II, 637E TR, 637G, D8L, D9N, D9R
- Compatible Manufacturer Part Number
- 5110, 589, 621B, 621E, 621F, 621G, 623B, 623E, 623F, 623G, 627E, 627F, 627G, 631E, 631E II, 633E II, 637E, 637E II, 637E TR, 637G, D8L, D9N, D9R
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.