Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Radial Seal
- Mfr # AF25354
- Zoro # G223523956
product price:Â
$
82.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ISO 5011
Fit Type
Vehicle Specific
Baldwin Interchange
RS3548, RS3548XP
Fleetguard
AF25355
Filter Design
Radial Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25354
- Zoro #
- G223523956
- UPC #
- 638217024177
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 15 5/8 in
- Outside Diameter
- 10 15/16 in
- Overall Length
- 15 19/32 in
- Inside Diameter
- 5 27/32 in
- Wire Rope Length
- 15 19/32 in
- Length
- 15 19/32 in
Details
- Item
- Engine Air Filter
- Standards
- ISO 5011
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- RS3548, RS3548XP
- Fleetguard
- AF25355
- Filter Design
- Radial Seal
- Compatible Vehicle Make
- Challenger, Ford, General Motors, Isuzu, Kenworth, Massey Ferguson, Sterling Truck
- Use Location
- Engine
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Compatible with Manufacturer Model Number
- 8470,8480,A-LINE A9500,ACTERRA 7500,FSR,FTR,FVD1000 AUTO,FVD1000 LONG,FVL1400 LONG,FVM1400 LONG,FVR,FVR1000 AUTO,FVR1000 LONG,FVR1000 MEDIUM,FVY1400 LONG,FVY1400 LONG AUTO,FVY1400 MEDIUM AUTO MIXER,FVZ1400 AUTO,FVZ1400 LONG,FVZ1400 MEDIUM,FVZ1400 MEDIUM AUTO,LOUISVILLE,LOUISVILLE LT8501,MF-8450,MF-8460,MF-8470,MF-8480,MT635B,MT645B,MT655B,MT665B,T2000,T400,T6500,T7500,T8500
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 8470,8480,A-LINE A9500,ACTERRA 7500,FSR,FTR,FVD1000 AUTO,FVD1000 LONG,FVL1400 LONG,FVM1400 LONG,FVR,FVR1000 AUTO,FVR1000 LONG,FVR1000 MEDIUM,FVY1400 LONG,FVY1400 LONG AUTO,FVY1400 MEDIUM AUTO MIXER,FVZ1400 AUTO,FVZ1400 LONG,FVZ1400 MEDIUM,FVZ1400 MEDIUM AUTO,LOUISVILLE,LOUISVILLE LT8501,MF-8450,MF-8460,MF-8470,MF-8480,MT635B,MT645B,MT655B,MT665B,T2000,T400,T6500,T7500,T8500
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 8470,8480,A-LINE A9500,ACTERRA 7500,FSR,FTR,FVD1000 AUTO,FVD1000 LONG,FVL1400 LONG,FVM1400 LONG,FVR,FVR1000 AUTO,FVR1000 LONG,FVR1000 MEDIUM,FVY1400 LONG,FVY1400 LONG AUTO,FVY1400 MEDIUM AUTO MIXER,FVZ1400 AUTO,FVZ1400 LONG,FVZ1400 MEDIUM,FVZ1400 MEDIUM AUTO,LOUISVILLE,LOUISVILLE LT8501,MF-8450,MF-8460,MF-8470,MF-8480,MT635B,MT645B,MT655B,MT665B,T2000,T400,T6500,T7500,T8500
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.