Air Filter
- Mfr # AF27876
- Zoro # G3806447
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Use Location
Engine
Compatible with Manufacturer Model Number
0021648470,0026079320,05P608666,10027222,10652140,11008426,15045004,1535031,1640359,17690119,21648470,2537830,25621700013,2591005C1,26079320,2652C878,3045632,333S9595,368266M91,3685266M1,40944904,4286473M1,4286473M2,4352495M93,4812040418,5203965,55193392,567588D1,5801647688,5801699113,6285281006,713044A1,7422314538,83666,90008622,90008626,90027481,906040718,A0040944904,A1889,A6285281006,ACV0066710,ACV0066711,AQ88324001,AT370279,F071150,F83510060030,F842201090010,FA1899,H835200090400,P605536,P617499,P955264
Filter Design
Axial Seal
Product Type
Engine Air Filter
Overall Length
14 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF27876
- Zoro #
- G3806447
- UPC #
- 638217191527
- Country of Origin
- Mexico
- Use Location
- Engine
- Item
- Automotive Air Filter
- Compatible with Manufacturer Model Number
- 0021648470,0026079320,05P608666,10027222,10652140,11008426,15045004,1535031,1640359,17690119,21648470,2537830,25621700013,2591005C1,26079320,2652C878,3045632,333S9595,368266M91,3685266M1,40944904,4286473M1,4286473M2,4352495M93,4812040418,5203965,55193392,567588D1,5801647688,5801699113,6285281006,713044A1,7422314538,83666,90008622,90008626,90027481,906040718,A0040944904,A1889,A6285281006,ACV0066710,ACV0066711,AQ88324001,AT370279,F071150,F83510060030,F842201090010,FA1899,H835200090400,P605536,P617499,P955264
- Filter Design
- Axial Seal
- Product Type
- Engine Air Filter
- Fleetguard
- AF27876
- Compatible Vehicle Make
- Caterpillar,Challenger,Claas,Deutz,Deutz-Fahr,Dynapac,Faresin,Fendt,Ford,Freightliner,Grim,Hamm (Wirtgen Group),Integrated Coach,Iveco,JCB,John Deere,Komatsu,Komplet,Landini,Liebherr,Magni,Massey Ferguson,Mc Cormick,Ponsse,Ppm,Rottne,Same,Terex / Terex Advance,Thomas Built,Timberjack,Valtra
- Features
- Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
- Compatible Manufacturer Part Number
- 0021648470,0026079320,05P608666,10027222,10652140,11008426,15045004,1535031,1640359,17690119,21648470,2537830,25621700013,2591005C1,26079320,2652C878,3045632,333S9595,368266M91,3685266M1,40944904,4286473M1,4286473M2,4352495M93,4812040418,5203965,55193392,567588D1,5801647688,5801699113,6285281006,713044A1,7422314538,83666,90008622,90008626,90027481,906040718,A0040944904,A1889,A6285281006,ACV0066710,ACV0066711,AQ88324001,AT370279,F071150,F83510060030,F842201090010,FA1899,H835200090400,P605536,P617499,P955264
- Compatible Manufacturer Model Number
- 0021648470,0026079320,05P608666,10027222,10652140,11008426,15045004,1535031,1640359,17690119,21648470,2537830,25621700013,2591005C1,26079320,2652C878,3045632,333S9595,368266M91,3685266M1,40944904,4286473M1,4286473M2,4352495M93,4812040418,5203965,55193392,567588D1,5801647688,5801699113,6285281006,713044A1,7422314538,83666,90008622,90008626,90027481,906040718,A0040944904,A1889,A6285281006,ACV0066710,ACV0066711,AQ88324001,AT370279,F071150,F83510060030,F842201090010,FA1899,H835200090400,P605536,P617499,P955264
Dimensions
- Overall Length
- 14 1/4 in
- Overall Height
- 9 1/8 in
- Fits Chest Size
- Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
- Overall Width
- 8 1/8 in
- Outside Diameter - Bottom
- 14 1/4 in
- Length
- 14 1/4 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.