Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Radial Seal
- Mfr # AF25435
- Zoro # G623522436
product price:Â
$
100.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
12 29/32 in
Inside Diameter
7 15/16 in
Compatible Vehicle Make
Volvo
Compatible Vehicle Type
Heavy Duty Trucks, Trucks
Media Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF25435
- Zoro #
- G623522436
- UPC #
- 638217024665
- Country of Origin
- Mexico
- Item
- Engine Air Filter
- Compatible Vehicle Make
- Volvo
- Compatible Vehicle Type
- Heavy Duty Trucks, Trucks
- Media Material
- Cellulose
- Filter Design
- Radial Seal
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Compatible with Manufacturer Model Number
- VHD, VHD 300 AB, VHD 300 AF, VHD300, VN 430, VN 780, VN Series, VNL 420, VNL 430, VNL 610, VNL 660, VNL Series, VNL770, VNM 64T, VNM Series
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- VHD, VHD 300 AB, VHD 300 AF, VHD300, VN 430, VN 780, VN Series, VNL 420, VNL 430, VNL 610, VNL 660, VNL Series, VNL770, VNM 64T, VNM Series
- For Manufacturer Part Number
- VHD, VHD 300 AB, VHD 300 AF, VHD300, VN 430, VN 780, VN Series, VNL 420, VNL 430, VNL 610, VNL 660, VNL Series, VNL770, VNM 64T, VNM Series
- Compatible with Mfr. Model Number
- VHD, VHD 300 AB, VHD 300 AF, VHD300, VN 430, VN 780, VN Series, VNL 420, VNL 430, VNL 610, VNL 660, VNL Series, VNL770, VNM 64T, VNM Series
- Compatible Manufacturer Part Number
- VHD, VHD 300 AB, VHD 300 AF, VHD300, VN 430, VN 780, VN Series, VNL 420, VNL 430, VNL 610, VNL 660, VNL Series, VNL770, VNM 64T, VNM Series
Description
Engine Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.