Engine Air Filter, Radial Seal
- Mfr # AF26275
- Zoro # G923524871
product price:Â
$
103.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Baldwin Interchange
RS5435
Overall Height
15 1/2 in
Compatible Vehicle Make
Caterpillar, JCB
Fit Type
Vehicle Specific
Filter Design
Radial Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF26275
- Zoro #
- G923524871
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Height
- 15 1/2 in
- Outside Diameter
- 8 15/32 in
- Inside Diameter
- 4 11/16 in
Details
- Baldwin Interchange
- RS5435
- Compatible Vehicle Make
- Caterpillar, JCB
- Fit Type
- Vehicle Specific
- Item
- Engine Air Filter
- Filter Design
- Radial Seal
- Compatible with Manufacturer Model Number
- FASTRAC 2115, FASTRAC 2125, FASTRAC 2135, FASTRAC 2150
- Compatible Vehicle Type
- Farm Equipment
- Use Location
- Engine
- Standards
- ISO 5011
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- FASTRAC 2115, FASTRAC 2125, FASTRAC 2135, FASTRAC 2150
- For Manufacturer Part Number
- FASTRAC 2115, FASTRAC 2125, FASTRAC 2135, FASTRAC 2150
- Compatible with Mfr. Model Number
- FASTRAC 2115, FASTRAC 2125, FASTRAC 2135, FASTRAC 2150
- Compatible Manufacturer Part Number
- FASTRAC 2115, FASTRAC 2125, FASTRAC 2135, FASTRAC 2150
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.