Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Radial Seal
- Mfr # AF25858
- Zoro # G923525199
product price:Â
$
120.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Use Location
Engine
Compatible Vehicle Type
Heavy Duty Trucks, Trucks
Fit Type
Vehicle Specific
Media Material
Cellulose
Overall Length
21 13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25858
- Zoro #
- G923525199
- UPC #
- 638217027178
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 21 13/32 in
- Outside Diameter
- 11 11/32 in
- Inside Diameter
- 6 3/4 in
- Overall Height
- 5 13/32 in
- Wire Rope Length
- 21 13/32 in
- Length
- 21 13/32 in
Details
- Use Location
- Engine
- Compatible Vehicle Type
- Heavy Duty Trucks, Trucks
- Fit Type
- Vehicle Specific
- Media Material
- Cellulose
- Compatible Vehicle Make
- Peterbilt
- Filter Design
- Radial Seal
- Item
- Engine Air Filter
- Compatible with Manufacturer Model Number
- 357, 367, 379, 386, 387, 388, 389
- Fleetguard
- AF25247
- Standards
- ISO 5011
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 357, 367, 379, 386, 387, 388, 389
- For Manufacturer Part Number
- 357, 367, 379, 386, 387, 388, 389
- Compatible with Mfr. Model Number
- 357, 367, 379, 386, 387, 388, 389
- Compatible Manufacturer Part Number
- 357, 367, 379, 386, 387, 388, 389
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.