Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Radial Seal
- Mfr # AF4343
- Zoro # G323524372
product price:Â
$
57.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Use Location
Engine
Media Material
Cellulose
Compatible Vehicle Make
Ram
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
ProMaster 1500, ProMaster 2500, ProMaster 3500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4343
- Zoro #
- G323524372
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 12 9/32 in
- Outside Diameter
- 6 5/8 in
- Inside Diameter
- 4 3/32 in
Details
- Use Location
- Engine
- Media Material
- Cellulose
- Compatible Vehicle Make
- Ram
- Fit Type
- Vehicle Specific
- Compatible with Manufacturer Model Number
- ProMaster 1500, ProMaster 2500, ProMaster 3500
- Compatible Vehicle Type
- Passenger Vehicles
- Filter Design
- Radial Seal
- Baldwin Interchange
- RS10021
- Item
- Engine Air Filter
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- ProMaster 1500, ProMaster 2500, ProMaster 3500
- For Manufacturer Part Number
- ProMaster 1500, ProMaster 2500, ProMaster 3500
- Compatible with Mfr. Model Number
- ProMaster 1500, ProMaster 2500, ProMaster 3500
- Compatible Manufacturer Part Number
- ProMaster 1500, ProMaster 2500, ProMaster 3500
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.