Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Radial Seal
- Mfr # AF4578
- Zoro # G523523298
product price:Â
$
31.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Filter Design
Radial Seal
Compatible Vehicle Make
Bobcat, Case IH, Dynapac, John Deere, New Holland, Sdmo
Baldwin Interchange
PA2068
Use Location
Engine
Overall Height
1 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF4578
- Zoro #
- G523523298
- UPC #
- 638217019647
- Country of Origin
- United States
- Filter Design
- Radial Seal
- Compatible Vehicle Make
- Bobcat, Case IH, Dynapac, John Deere, New Holland, Sdmo
- Baldwin Interchange
- PA2068
- Use Location
- Engine
- Item
- Engine Air Filter
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Compatible with Manufacturer Model Number
- 440B, 60, CC10, CUB CADET 1000, CUB CADET 1100, CUB CADET 1200, CUB CADET 1250, CUB CADET 1450, CUB CADET 1650, CUB CADET 682, CUB CADET 782, LGT-12, LGT-120, LGT-14, LGT-14H, TECHNIC 6500
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 440B, 60, CC10, CUB CADET 1000, CUB CADET 1100, CUB CADET 1200, CUB CADET 1250, CUB CADET 1450, CUB CADET 1650, CUB CADET 682, CUB CADET 782, LGT-12, LGT-120, LGT-14, LGT-14H, TECHNIC 6500
- For Manufacturer Part Number
- 440B, 60, CC10, CUB CADET 1000, CUB CADET 1100, CUB CADET 1200, CUB CADET 1250, CUB CADET 1450, CUB CADET 1650, CUB CADET 682, CUB CADET 782, LGT-12, LGT-120, LGT-14, LGT-14H, TECHNIC 6500
- Compatible with Mfr. Model Number
- 440B, 60, CC10, CUB CADET 1000, CUB CADET 1100, CUB CADET 1200, CUB CADET 1250, CUB CADET 1450, CUB CADET 1650, CUB CADET 682, CUB CADET 782, LGT-12, LGT-120, LGT-14, LGT-14H, TECHNIC 6500
- Compatible Manufacturer Part Number
- 440B, 60, CC10, CUB CADET 1000, CUB CADET 1100, CUB CADET 1200, CUB CADET 1250, CUB CADET 1450, CUB CADET 1650, CUB CADET 682, CUB CADET 782, LGT-12, LGT-120, LGT-14, LGT-14H, TECHNIC 6500
Dimensions
- Overall Height
- 1 13/16 in
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.