Shop FLEETGUARD
See all product information
Create Account
Filter, 3.5625 in L, Spin-On
- Mfr # LF16097
- Zoro # G701929881
product price:Â
$
48.99
/ea
Key Features
Product Type
Fuel Filter
Overall Height
3 9/16 in
Thread Size
3/4"-16
Outside Diameter
3 in
Flow Rate
3.43 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF16097
- Zoro #
- G701929881
- UPC #
- 638217184260
- Country of Origin
- India
- Item
- Oil Filter
- Product Type
- Fuel Filter
- Flow Rate
- 3.43 gpm
- Absolute Filter Rating
- 30 micron
- Compatible Fluid Type
- Diesel Fuel
- Filter Design
- Spin-On
- Standards
- ISO 4548-12
Dimensions
- Overall Height
- 3 9/16 in
- Thread Size
- 3/4"-16
- Outside Diameter
- 3 in
- Overall Length
- 3 9/16 in
- Outside Diameter - Bottom
- 3 in
- Inside Diameter
- 2 7/16 in
- Length
- 3 9/16 in
Description
Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 3/4 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.