Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Spin-On, Cellulose
- Mfr # LF673
- Zoro # G123649480
product price:Â
$
16.99
/ea
Key Features
Filter Design
Spin-On
Flow Rate
2.64 gpm
Overall Height
8 in
Inside Diameter
1/8 in
Compatible Fluid Type
Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF673
- Zoro #
- G123649480
- UPC #
- 638217109331
- Country of Origin
- Mexico
- Filter Design
- Spin-On
- Flow Rate
- 2.64 gpm
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Compatible Engine Type
- Diesel Engines
- Baldwin Interchange
- B167
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Item
- Oil Filter
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Case IH, Dresser, Galion, Navistar, Komatsu, Poclain, Seddon-Atkinson, Worthington
- Absolute Filter Rating
- 23 micron
- Product Type
- Oil Filter
- Media Material
- Cellulose
Dimensions
- Overall Height
- 8 in
- Inside Diameter
- 1/8 in
- Thread Size
- #1-12
- Overall Length
- 8 in
- Outside Diameter
- 1/8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Oil Filter, Filter Design Spin-On, Thread Size #1-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.