Shop FLEETGUARD
See all product information
Create Account
Filter Element, 16 in H
- Mfr # 82375A
- Zoro # G721685682
product price:Â
$
40.69
/ea
Key Features
Material
Cotton
Outside Diameter
4 3/8 in
Inside Diameter
1 19/32 in
Compatible Filter Type
Oil Filter
Product Type
Filter Element
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82375A
- Zoro #
- G721685682
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Cotton
- Item
- Filter Element
- Compatible Filter Type
- Oil Filter
- Product Type
- Filter Element
- Compatible Manufacturer Model Number
- F1645T, L1645T
- Compatible with Manufacturer Model Number
- F1645T, L1645T
- For Manufacturer Part Number
- F1645T, L1645T
- Compatible with Mfr. Model Number
- F1645T, L1645T
- Compatible Manufacturer Part Number
- F1645T, L1645T
- Shell Material
- Cotton
- Traction Material
- Cotton
Dimensions
- Outside Diameter
- 4 3/8 in
- Inside Diameter
- 1 19/32 in
- Overall Height
- 16 in
Description
Filter Element, Material Cotton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.