Locking Connector, Industrial, 50 A

  • Mfr # CS8164C
  • Zoro # G521684823
product price: 
$
129.99
/ea
Sold in multiples of 10 for $1,299.90
Free Shipping & Returns

Key Features

Maximum Operating Temperature
167 Degrees F
Midget Locking
No
Number of Poles
3
Contact Material
Brass
Housing Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS8164C
Zoro #
G521684823
UPC #
785007442472
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.125 in
For Minimum Cable Diameter
0.68 in
Outside Diameter
2.26 in
Maximum Wire Size
4 AWG
Minimum Wire Size
10 AWG

Details

Maximum Operating Temperature
167 Degrees F
Midget Locking
No
Number of Poles
3
Contact Material
Brass
Housing Material
Nylon
IP Rating
Not Rated
NEMA Receptacle Configuration
Non-NEMA
Number of Wires
4
Power and Ground Indicating Light
No
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grade
Federal Specification
Connection Orientation
Straight
Standards
CSA Certified, Federal Specification WC596, UL 498, UL Listed, UL94 HB
NEMA Enclosure Rating
Not Rated
Resistance Properties
Corrosion Resistant
Voltage Rating
480V AC
Item
Locking Connector
Series
TURNLOK(R)
Market
Industrial
Current Rating
50 A
UL 94 Flammability Rating
HB
Housing Color
Black
Grounding
Grounded
For Environment
Industrial
Minimum Operating Temperature
-40 Degrees F
Phase
Three

Description

Locking Connector, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Corrosion Resistant, Shrouded Yes, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Contact Material Brass, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.68 in, Grade Federal Specification

Ratings & reviews