Filter Housing, 16 3/8" L
- Mfr # AH19042
- Zoro # G123523735
product price:Â
$
191.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
16 3/8 in
Product Type
Filter Housing
Compatible Filter Type
Air Filter
Wire Rope Length
16 3/8 in
Length
16 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH19042
- Zoro #
- G123523735
- UPC #
- 638217028342
- Country of Origin
- United States
- Product Type
- Filter Housing
- Item
- Filter Housing
- Compatible Filter Type
- Air Filter
Dimensions
- Overall Length
- 16 3/8 in
- Wire Rope Length
- 16 3/8 in
- Length
- 16 3/8 in
Description
Filter Housing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.