Filter Housing, 12 3/8" L
- Mfr # AH1141
- Zoro # G723524132
product price:Â
$
66.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Filter Housing
Compatible Filter Type
Air Filter
Overall Length
12 3/8 in
Compatible with Manufacturer Model Number
TITAN 465, XP525WCU
Compatible Manufacturer Model Number
TITAN 465, XP525WCU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH1141
- Zoro #
- G723524132
- UPC #
- 638217027963
- Country of Origin
- United States
- Product Type
- Filter Housing
- Compatible Filter Type
- Air Filter
- Compatible with Manufacturer Model Number
- TITAN 465, XP525WCU
- Item
- Filter Housing
- Compatible Manufacturer Model Number
- TITAN 465, XP525WCU
- For Manufacturer Part Number
- TITAN 465, XP525WCU
- Compatible with Mfr. Model Number
- TITAN 465, XP525WCU
- Compatible Manufacturer Part Number
- TITAN 465, XP525WCU
Dimensions
- Overall Length
- 12 3/8 in
- Wire Rope Length
- 12 3/8 in
- Length
- 12 3/8 in
Description
Filter Housing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.