Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter in Filter FWS Cartridge

  • Mfr # FS53000

  • Zoro # G714846083


product price: $79.29
/ea
Sold in multiples of 6 for $475.74
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Overall Width
9 13/16 in
Outside Diameter
4 1/4 in
Media Material
Plastic
Overall Height
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS53000
Zoro #
G714846083
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 13/16 in
Outside Diameter
4 1/4 in
Overall Height
6 5/16 in
Overall Length
14 5/16 in

Details

Filter Design
Cartridge
Item
Automotive Fuel Filter
Media Material
Plastic
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Flow Type
Dual Flow

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.