Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Glass Box Type

  • Mfr # FF203

  • Zoro # G314841471


product price: $31.19
/ea
Sold in multiples of 12 for $374.28

Key Features

Filter Design
Box
Product Type
Fuel Filter
Overall Length
12 3/8 in
Overall Width
11 in
Flow Rate
2.1 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF203
Zoro #
G314841471
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 3/8 in
Overall Width
11 in
Overall Height
7 3/8 in

Details

Filter Design
Box
Item
Fuel Filter
Product Type
Fuel Filter
Flow Rate
2.1 lpm
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.