Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, 5.9375 in, Spin-On
- Mfr # FF5617
- Zoro # G3793442
product price:Â
$
19.35
/ea
Key Features
Compatible Fluid Type
Diesel Fuel
Nominal Filter Rating
10.1 micron
Product Type
Fuel Filter
Outside Diameter - Bottom
3 1/16 in
Compatible Engine Type
Diesel Engines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF5617
- Zoro #
- G3793442
- UPC #
- 638217138423
- Country of Origin
- Mexico
- Compatible Fluid Type
- Diesel Fuel
- Nominal Filter Rating
- 10.1 micron
- Product Type
- Fuel Filter
- Compatible Engine Type
- Diesel Engines
- Item
- Fuel Filter
- Flow Rate
- 59.97 gpm
- Filter Design
- Spin-On
- Absolute Filter Rating
- 10.1 micron
- Media Material
- Plastic
- Standards
- SAE J905
Dimensions
- Outside Diameter - Bottom
- 3 1/16 in
- Outside Diameter
- 3 1/16 in
- Inside Diameter
- 2 7/16 in
- Overall Height
- 5 15/16 in
- Thread Size
- 7/8"-14
- Overall Length
- 5 15/16 in
- Length
- 5 15/16 in
Description
Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 7/8 In.-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.