Fuel Filter Spin-on,
- Mfr # FF5040
- Zoro # G3798546
product price:Â
$
16.35
/ea
Key Features
Overall Width
9 5/16 in
Length
12 1/8 in
Filter Design
Spin-On
Product Type
Fuel Filter
Compatible Vehicle Make
ABG,Aebi,Agria,Agrimac,Ahlmann,Ammann,Amos,Amros,Atlas,Atlas Copco,Atlas-Terex,Axeco,Belarus,Benford,Binderberger,Bitelli,Bms,Bobcat,Bomag,Bourgoin,Bugnot Thierion,Casagrande,Case IH,Caterpillar,Cgm,Chevrolet,Compair,Demag,Derruppe,Deutz-Fahr,Dexheimer,Diamond,Ditch Witch,Doppstadt,Dulevo,Dynapac,Ecoair,Endress,Etesia,Europro,Evobus,Fendt,Flottman,Ford,Frema,Fuchs,Furukawa,Gehl,Genelec,Generac,General Motors,Genie,Gillig,Goldoni,Grillo,Grove,Guldner,Gutbrod,Hako,Hamm (Wirtgen Group),Haulotte,Heizohack,Heuliez,Holland Lift,Imer,Ingersoll-Rand,Irisbus,Irmer & Elze,Iveco,JCB,Jenbacher,JLG Industries,Jost,Kaelble,Kaeser,KHD(Klockner-Humboldt-Deutz),Komatsu,Kramer,Krieger,Lamborghini,Landini,Lanz,Liebherr,Lifter Pramac,Linddana,Linde,Link-Belt,Lokomo,Lorain,Lugli,Maco-Meudon,Man,Manitou,Mar-Tech,Mbu,Mercedes-Benz,Miller Electric,Morooka,Mwm,Neoplan,Orenstein & Koppel,Palazzani,Paus,Portafill,Powerscreen,Pramac,Priomix,Probst,Rabaud,Rcm,Reformwerke Bauer,Ruggerini,Ruthemeyer,Sauerburger,Scania,Schanzlin,Sdmo,Setra,Skyjack,Slanzi,Sullair,Systra,Tecnoma,Temsa Bus,Terex / Terex Advance,Thomas Built,Towerlight,Turbosol,Valpadana,Vandaele,Varisco,Venieri,Vermeer,Viseon Bus,Vogele,Volvo,Volvo Construction Equipment,Volvo Penta,Wacker Neuson,Weber,Weidemann,Wirtgen,Youngman Neoplan,Zeppelin,Zettelmeyer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF5040
- Zoro #
- G3798546
- UPC #
- -
- Country of Origin
- United States
- Filter Design
- Spin-On
- Product Type
- Fuel Filter
- Item
- Automotive Fuel Filter
- Compatible Vehicle Make
- ABG,Aebi,Agria,Agrimac,Ahlmann,Ammann,Amos,Amros,Atlas,Atlas Copco,Atlas-Terex,Axeco,Belarus,Benford,Binderberger,Bitelli,Bms,Bobcat,Bomag,Bourgoin,Bugnot Thierion,Casagrande,Case IH,Caterpillar,Cgm,Chevrolet,Compair,Demag,Derruppe,Deutz-Fahr,Dexheimer,Diamond,Ditch Witch,Doppstadt,Dulevo,Dynapac,Ecoair,Endress,Etesia,Europro,Evobus,Fendt,Flottman,Ford,Frema,Fuchs,Furukawa,Gehl,Genelec,Generac,General Motors,Genie,Gillig,Goldoni,Grillo,Grove,Guldner,Gutbrod,Hako,Hamm (Wirtgen Group),Haulotte,Heizohack,Heuliez,Holland Lift,Imer,Ingersoll-Rand,Irisbus,Irmer & Elze,Iveco,JCB,Jenbacher,JLG Industries,Jost,Kaelble,Kaeser,KHD(Klockner-Humboldt-Deutz),Komatsu,Kramer,Krieger,Lamborghini,Landini,Lanz,Liebherr,Lifter Pramac,Linddana,Linde,Link-Belt,Lokomo,Lorain,Lugli,Maco-Meudon,Man,Manitou,Mar-Tech,Mbu,Mercedes-Benz,Miller Electric,Morooka,Mwm,Neoplan,Orenstein & Koppel,Palazzani,Paus,Portafill,Powerscreen,Pramac,Priomix,Probst,Rabaud,Rcm,Reformwerke Bauer,Ruggerini,Ruthemeyer,Sauerburger,Scania,Schanzlin,Sdmo,Setra,Skyjack,Slanzi,Sullair,Systra,Tecnoma,Temsa Bus,Terex / Terex Advance,Thomas Built,Towerlight,Turbosol,Valpadana,Vandaele,Varisco,Venieri,Vermeer,Viseon Bus,Vogele,Volvo,Volvo Construction Equipment,Volvo Penta,Wacker Neuson,Weber,Weidemann,Wirtgen,Youngman Neoplan,Zeppelin,Zettelmeyer
- Baldwin Interchange
- BF790
- Absolute Filter Rating
- 17 micron
- Fleetguard
- FF5040
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Buses, Construction Equipment
Dimensions
- Overall Width
- 9 5/16 in
- Length
- 12 1/8 in
- Outside Diameter
- 2 15/16 in
- Overall Height
- 4 1/8 in
- Thread Size
- M16-1.5-6H
- Overall Length
- 12 1/8 in
Description
Automotive Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M16-1.5-6H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.