Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Box
- Mfr # FS19605
- Zoro # G023649436
product price:Â
$
75.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Construction Equipment, Farm Equipment, Trucks
Compatible Engine Type
Diesel Engines
Flow Rate
2.11 gpm
Overall Length
2 1/8 in
Compatible Vehicle Make
2H Energy, Astra, Bomag, Case IH, Fendt, Fuchs, John Deere, Liebherr, Man, Marini, Matisa, Mercedes-Benz, New Holland, Ropa, Smv, Vogele, Volvo Construction Equipment, Volvo Penta, Wirtgen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS19605
- Zoro #
- G023649436
- UPC #
- 638217078316
- Country of Origin
- Italy
Dimensions
- Overall Length
- 2 1/8 in
- Overall Height
- 2 1/8 in
- Outside Diameter
- 3 1/2 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Details
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Compatible Engine Type
- Diesel Engines
- Flow Rate
- 2.11 gpm
- Compatible Vehicle Make
- 2H Energy, Astra, Bomag, Case IH, Fendt, Fuchs, John Deere, Liebherr, Man, Marini, Matisa, Mercedes-Benz, New Holland, Ropa, Smv, Vogele, Volvo Construction Equipment, Volvo Penta, Wirtgen
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- BF7912
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Item
- Fuel Filter
- Product Type
- Fuel Filter with Water Separator
Description
Fuel Filter, Filter Design Box, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.