Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Cartridge, Cellulose
- Mfr # FF106
- Zoro # G823649186
product price:Â
$
14.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Engine Type
Diesel Engines, Gasoline Engines
Overall Length
5 11/16 in
Standards
SAE J905
Product Type
Fuel Filter
Compatible Vehicle Make
Adams,AG Chem Equipment,Allis-Chalmers,American Crane,Atlas Copco,Austin Western,Autocar LLC,Aveling Barford,Bay City Shovel,Bedford,Big Bud,Blount,Bomag,Buckeye,Carrier Transicold,Case IH,Chevrolet,Chicago Pneumatic,Cleveland,Compair,Consolidated Pneumatic,Crane Carrier,Curtiss-Wright,Dodge,Dresser,Dynahoe,Eaton Yale and Towne,Eimco,Euclid,Fiat,Flxible,Ford,Franklin,Gardner,Garwood-Buckeye,Gorman Rupp,Gradall,Grove,Hancock,Huber-Warco,Hymac,Navistar,John Deere,Kenworth,Koehring,Komatsu,Leroi,Letourneau-Westinghouse,Link-Belt,Lorain,Lull Equipment,Mack,Manitou,Manitowoc,Marlow,Massey Ferguson,Michigan,Multihoe,Nelson,Oshkosh Corporation,Ottawa,P and H Harnischfeger,Payhauler,Perkins,Peterbilt,Pettibone-Mulliken,Priestman,Quincy,Raygo,Reformwerke Bauer,Ruston Bucyrus,Sullair,Terex / Terex Advance,Thermo King,Timberjack,Trojan,Unit Rig,Werklust,Western Star,White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF106
- Zoro #
- G823649186
- UPC #
- 638217094255
- Country of Origin
- Mexico
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Standards
- SAE J905
- Product Type
- Fuel Filter
- Compatible Vehicle Make
- Adams,AG Chem Equipment,Allis-Chalmers,American Crane,Atlas Copco,Austin Western,Autocar LLC,Aveling Barford,Bay City Shovel,Bedford,Big Bud,Blount,Bomag,Buckeye,Carrier Transicold,Case IH,Chevrolet,Chicago Pneumatic,Cleveland,Compair,Consolidated Pneumatic,Crane Carrier,Curtiss-Wright,Dodge,Dresser,Dynahoe,Eaton Yale and Towne,Eimco,Euclid,Fiat,Flxible,Ford,Franklin,Gardner,Garwood-Buckeye,Gorman Rupp,Gradall,Grove,Hancock,Huber-Warco,Hymac,Navistar,John Deere,Kenworth,Koehring,Komatsu,Leroi,Letourneau-Westinghouse,Link-Belt,Lorain,Lull Equipment,Mack,Manitou,Manitowoc,Marlow,Massey Ferguson,Michigan,Multihoe,Nelson,Oshkosh Corporation,Ottawa,P and H Harnischfeger,Payhauler,Perkins,Peterbilt,Pettibone-Mulliken,Priestman,Quincy,Raygo,Reformwerke Bauer,Ruston Bucyrus,Sullair,Terex / Terex Advance,Thermo King,Timberjack,Trojan,Unit Rig,Werklust,Western Star,White
- Flow Rate
- 0.85 gpm
- Filter Design
- Cartridge
- Fleetguard
- FF106A
- Media Material
- Cellulose
- Item
- Fuel Filter
- Baldwin Interchange
- PF916
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Gasoline, Transmission Fluid
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
Dimensions
- Overall Length
- 5 11/16 in
- Inside Diameter
- 1 1/16 in
- Outside Diameter
- 3 in
- Overall Height
- 5 11/16 in
- Wire Rope Length
- 5 11/16 in
- Length
- 5 11/16 in
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.