Fuel Filter, Cartridge, Cellulose
- Mfr # FF109
- Zoro # G123649084
product price:Â
$
15.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Filter Design
Cartridge
Standards
SAE J905
Overall Height
3 5/8 in
Inside Diameter
1 1/16 in
Media Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF109
- Zoro #
- G123649084
- UPC #
- 638217094293
- Country of Origin
- Mexico
- Filter Design
- Cartridge
- Standards
- SAE J905
- Item
- Fuel Filter
- Media Material
- Cellulose
- Compatible Vehicle Make
- Adams,Allis-Chalmers,American Crane,Athey Products,Atlas Copco,Austin Western,Bantam,Barber Greene,Bay City Shovel,Blaw-Knox,Blue Bird,Bomag,Brockway,Bucyrus,Buffalo-Springfield,Case IH,Chevrolet,Chicago Pneumatic,Clark Equipment,Cleveland,Crane Carrier,Cummins,Detroit Diesel,Dresser,Drott,Dynahoe,Eimco,Euclid,Fiat,Ford,Freightliner,Frigiking,Gardner,Gehl,General Motors,Gorman Rupp,Gradall,Grove,Hancock,Hardie,Hein Werner,Huber-Warco,Ingersoll-Rand,Navistar,Iveco,John Deere,Joy,Komatsu,Landini,Letourneau-Westinghouse,Liebherr,Lincoln Electric,Link-Belt,Marlow,Massey Ferguson,Myers,Nelson,Ottawa,Peterbilt,Pettibone-Mulliken,Quincy,Raygo,Ruston Bucyrus,Schield-Bantam,Schopf,Sullair,Terex,Timberjack,Trojan,Unit Rig,Vermeer,Warner and Swasey,Western Star,White,Witte,Worthington
- Fit Type
- Vehicle Specific
- Product Type
- Fuel Filter
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Baldwin Interchange
- PF906
- Fleetguard
- FF121, FF143
- Flow Rate
- 0.85 gpm
- Compatible Vehicle Type
- Buses, Construction Equipment, Farm Equipment, Trucks
- Compatible Fluid Type
- Brake Fluid, Coolant, Oil, Hydraulic Fluid, Transmission Fluid
Dimensions
- Overall Height
- 3 5/8 in
- Inside Diameter
- 1 1/16 in
- Overall Length
- 3 5/8 in
- Outside Diameter
- 3 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.