Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On, Plastic
- Mfr # FS20318
- Zoro # G223649021
product price:Â
$
63.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size
1 1/4"-12
Compatible Fluid Type
Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
Compatible Vehicle Type
Trucks
Inside Diameter
3 5/8 in
Product Type
Fuel Filter with Water Separator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS20318
- Zoro #
- G223649021
- UPC #
- -
- Country of Origin
- Mexico
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
- Compatible Vehicle Type
- Trucks
- Product Type
- Fuel Filter with Water Separator
- Compatible Vehicle Make
- Volvo
- Fit Type
- Vehicle Specific
- Filter Design
- Spin-On
- Baldwin Interchange
- BF46173-O
- Item
- Fuel Filter
- Compatible Engine Type
- Diesel Engines
Dimensions
- Thread Size
- 1 1/4"-12
- Inside Diameter
- 3 5/8 in
- Overall Height
- 6 5/16 in
- Outside Diameter
- 5 in
Description
Fuel Filter, Filter Design Spin-On, Thread Size 1 1/4 In.-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.