Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Cartridge
- Mfr # FF5468
- Zoro # G023649832
product price:Â
$
65.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Ammann, Ausa, Caterpillar, Doosan, Europower, Heli, Hyundai, Isuzu, JCB, John Deere, Komatsu, Kubota, Landini, Lincoln Electric, Manitou, Miller Electric, New Holland, Saelen, Takeuchi, Ts Industrie, Valpadana, Volvo Construction Equipment, Wacker Neuson, Yanmar
Inside Diameter
1/2 in
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 19438
Overall Length
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF5468
- Zoro #
- G023649832
- UPC #
- 638217101595
- Country of Origin
- Italy
- Compatible Vehicle Make
- Ammann, Ausa, Caterpillar, Doosan, Europower, Heli, Hyundai, Isuzu, JCB, John Deere, Komatsu, Kubota, Landini, Lincoln Electric, Manitou, Miller Electric, New Holland, Saelen, Takeuchi, Ts Industrie, Valpadana, Volvo Construction Equipment, Wacker Neuson, Yanmar
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Standards
- ISO 19438
- Item
- Fuel Filter
- Baldwin Interchange
- PF46077
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Product Type
- Fuel Filter
- Fit Type
- Vehicle Specific
- Flow Rate
- 0.45 gpm
- Filter Design
- Cartridge
- Compatible Fluid Type
- Brake Fluid, Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
Dimensions
- Inside Diameter
- 1/2 in
- Overall Length
- 2 3/4 in
- Overall Height
- 2 3/4 in
- Outside Diameter
- 1 3/8 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.