Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Cartridge
- Mfr # FS19598
- Zoro # G023648804
product price:Â
$
45.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Diameter
1 1/4 in
Fleetguard
FS19528
Overall Height
4 5/16 in
Compatible Vehicle Type
Construction Equipment, Farm Equipment, Trucks
Flow Rate
0.4 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS19598
- Zoro #
- G023648804
- UPC #
- 638217103698
- Country of Origin
- Mexico
- Fleetguard
- FS19528
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Flow Rate
- 0.4 gpm
- Baldwin Interchange
- PF7751
- Filter Design
- Cartridge
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Product Type
- Fuel Filter with Water Separator
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Item
- Fuel Filter
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- ABG, AG Chem Equipment, Bomag, Carrier Transicold, Chetra, Cummins, Ditch Witch, Dynapac, Ford, Grove, Guangxi Liugong Machinery, Heico Companies, Hyundai, Navistar, Kawasaki, Ram, Sdlg, Sichuan Chenggong Construction, Terex / Terex Advance
Dimensions
- Inside Diameter
- 1 1/4 in
- Overall Height
- 4 5/16 in
- Outside Diameter
- 4 1/4 in
- Overall Length
- 4 5/16 in
- Wire Rope Length
- 4 5/16 in
- Length
- 4 5/16 in
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.