Fuel Filter, Cartridge
- Mfr # FS20378
- Zoro # G923649550
product price:Â
$
62.59
/ea
Key Features
Outside Diameter
4 in
Baldwin Interchange
PF46152
Compatible Fluid Type
Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
Compatible Vehicle Type
Trucks
Product Type
Fuel Filter with Water Separator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS20378
- Zoro #
- G923649550
- UPC #
- -
- Country of Origin
- United States
- Item
- Fuel Filter
- Baldwin Interchange
- PF46152
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
- Compatible Vehicle Type
- Trucks
- Product Type
- Fuel Filter with Water Separator
- Flow Rate
- 0.92 gpm
- Filter Design
- Cartridge
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Vehicle Make
- Chrysler, Ram
Dimensions
- Outside Diameter
- 4 in
- Overall Height
- 4 1/4 in
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.