Fuel Filter, Spin-On
- Mfr # FF5810NN
- Zoro # G523649738
product price:Â
$
199.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flow Rate
1.06 gpm
Overall Length
12 3/16 in
Absolute Filter Rating
4 micron
Compatible Vehicle Make
Caterpillar, Motive Power, Terex / Terex Advance
Baldwin Interchange
BF46110, BF7639
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF5810NN
- Zoro #
- G523649738
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 12 3/16 in
- Inside Diameter
- 3 15/16 in
- Thread Size
- 3/8"-16
- Overall Height
- 12 3/16 in
- Outside Diameter
- 5 3/8 in
- Wire Rope Length
- 12 3/16 in
- Length
- 12 3/16 in
Details
- Flow Rate
- 1.06 gpm
- Absolute Filter Rating
- 4 micron
- Compatible Vehicle Make
- Caterpillar, Motive Power, Terex / Terex Advance
- Baldwin Interchange
- BF46110, BF7639
- Fit Type
- Vehicle Specific
- Standards
- SAE J905
- Item
- Fuel Filter
- Filter Design
- Spin-On
- Compatible Engine Type
- Diesel Engines
- Fleetguard
- FF5317
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
- Product Type
- Fuel Filter
- Compatible Vehicle Type
- Construction Equipment, Trucks
Description
Fuel Filter, Filter Design Spin-On, Thread Size 3/8 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.