Zoro Homepage

Fuel Filter Cartridge Plastic

  • Mfr # FF5974

  • Zoro # G714802843


product price: $45.19
/ea

Key Features

Filter Design
Cartridge
Outside Diameter
3 5/16 in
Overall Height
6 13/16 in
Media Material
Cellulose
Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5974
Zoro #
G714802843
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Diameter
3 5/16 in
Overall Height
6 13/16 in
Overall Length
7 in
Overall Width
11 in
Inside Diameter
1/2 in

Details

Filter Design
Cartridge
Media Material
Cellulose
Item
Fuel Filter
Product Type
Fuel Filter
Flow Rate
2 lpm
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.