Fuel Filter, Cartridge, Plastic
- Mfr # FS43258
- Zoro # G223649830
product price:Â
$
73.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Fluid Type
Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
Fit Type
Vehicle Specific
Compatible Vehicle Make
Dodge, Ram, Sterling Truck
Outside Diameter
3 7/8 in
Inside Diameter - Bottom
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS43258
- Zoro #
- G223649830
- UPC #
- 638217148484
- Country of Origin
- United States
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Dodge, Ram, Sterling Truck
- Item
- Fuel Filter
- Compatible Vehicle Type
- Trucks
- Flow Rate
- 1.12 gpm
- Baldwin Interchange
- PF1392
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Product Type
- Fuel Filter with Water Separator
- Filter Design
- Cartridge
Dimensions
- Outside Diameter
- 3 7/8 in
- Inside Diameter - Bottom
- 13/16 in
- Inside Diameter
- 1 3/8 in
- Overall Length
- 6 1/4 in
- Overall Height
- 6 1/4 in
- Wire Rope Length
- 6 1/4 in
- Length
- 6 1/4 in
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.