Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, In-Line
- Mfr # FF5621
- Zoro # G3792182
product price:Â
$
19.85
/ea
Key Features
Inlet Connection Size
1/2 in
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Outside Diameter - Bottom
1 15/16 in
Compatible Vehicle Make
General Motors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF5621
- Zoro #
- G3792182
- UPC #
- 638217138447
- Country of Origin
- China
- Fit Type
- Vehicle Specific
- Product Type
- Fuel Filter
- Compatible Vehicle Make
- General Motors
- Item
- Fuel Filter
- Media Material
- Cellulose
- Compatible Vehicle Type
- Trucks
- Filter Design
- In-Line
- Compatible Fluid Type
- Diesel Fuel
Dimensions
- Inlet Connection Size
- 1/2 in
- Outside Diameter - Bottom
- 1 15/16 in
- Outside Diameter
- 49 5/16 mm
- Outlet Connection Size
- 1/2 in
- Length
- 4 5/16 in
- Overall Length
- 4 5/16 in
Description
Fuel Filter, Filter Design In-Line, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.