Fuel Filter, Spin-On, Cellulose
- Mfr # FF42223
- Zoro # G623649256
product price:Â
$
66.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Fluid Type
Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
Product Type
Fuel Filter
Thread Size
M18-1.5
Compatible Engine Type
Diesel Engines
Inside Diameter
2 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF42223
- Zoro #
- G623649256
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M18-1.5
- Inside Diameter
- 2 7/16 in
- Overall Height
- 5 3/4 in
- Outside Diameter
- 3 3/4 in
Details
- Compatible Fluid Type
- Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
- Product Type
- Fuel Filter
- Compatible Engine Type
- Diesel Engines
- Filter Design
- Spin-On
- Media Material
- Cellulose
- Flow Rate
- 1.11 gpm
- Compatible Vehicle Make
- Dynapac, Genie, Hamm (Wirtgen Group), JLG Industries, Landini, Merlo, Terex / Terex Advance, Valpadana, Wacker Neuson
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Fit Type
- Vehicle Specific
- Item
- Fuel Filter
Description
Fuel Filter, Filter Design Spin-On, Thread Size M18-1.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.