Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On, Cellulose
- Mfr # FF42227
- Zoro # G523522697
product price:Â
$
66.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Absolute Filter Rating
27 micron
Media Material
Cellulose
Outside Diameter
3 11/16 in
Overall Height
5 1/2 in
Inside Diameter
2 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF42227
- Zoro #
- G523522697
- UPC #
- -
- Country of Origin
- United States
- Absolute Filter Rating
- 27 micron
- Media Material
- Cellulose
- Baldwin Interchange
- BF46175
- Product Type
- Fuel Filter
- Item
- Fuel Filter
- Filter Design
- Spin-On
Dimensions
- Outside Diameter
- 3 11/16 in
- Overall Height
- 5 1/2 in
- Inside Diameter
- 2 7/16 in
- Thread Size
- #1-14
Description
Fuel Filter, Filter Design Spin-On, Thread Size #1-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.