Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On, Cellulose
- Mfr # FF5219
- Zoro # G523524141
product price:Â
$
28.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Baldwin Interchange
BF789
Compatible Vehicle Make
Ford, Gehl, Kobelco, Mazda, Schaeff, Westerbeke
Overall Height
3 15/16 in
Thread Size
M20-1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF5219
- Zoro #
- G523524141
- UPC #
- 638217099694
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 15/16 in
- Thread Size
- M20-1.5
- Outside Diameter
- 3 3/4 in
- Overall Length
- 3 15/16 in
- Wire Rope Length
- 3 15/16 in
- Length
- 3 15/16 in
Details
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- BF789
- Compatible Vehicle Make
- Ford, Gehl, Kobelco, Mazda, Schaeff, Westerbeke
- Compatible Vehicle Type
- Farm Equipment, Trucks
- Media Material
- Cellulose
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Gasoline, Hydraulic Fluid, Oil, Transmission Fluid
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Product Type
- Fuel Filter
- Filter Design
- Spin-On
- Item
- Fuel Filter
Description
Fuel Filter, Filter Design Spin-On, Thread Size M20-1.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.