Fuel Filter, Spin-On, Cellulose
- Mfr # FS1233
- Zoro # G423649449
product price:Â
$
57.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Fuel Filter with Water Separator
Absolute Filter Rating
30 micron
Compatible Vehicle Make
Cummins, Guria, Liebherr, Owatonna
Compatible Engine Type
Diesel Engines
Baldwin Interchange
BF1253
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS1233
- Zoro #
- G423649449
- UPC #
- 638217077432
- Country of Origin
- United States
- Product Type
- Fuel Filter with Water Separator
- Absolute Filter Rating
- 30 micron
- Compatible Vehicle Make
- Cummins, Guria, Liebherr, Owatonna
- Item
- Fuel Filter
- Compatible Engine Type
- Diesel Engines
- Baldwin Interchange
- BF1253
- Flow Rate
- 0.5 gpm
- Filter Design
- Spin-On
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Media Material
- Cellulose
- Fit Type
- Vehicle Specific
Dimensions
- Thread Size
- #1-14
- Overall Height
- 3 1/2 in
- Overall Length
- 3 1/2 in
- Outside Diameter
- 3 3/4 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Fuel Filter, Filter Design Spin-On, Thread Size #1-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.