Zoro Homepage

Fuel Filter Spin On

  • Mfr # FF5037

  • Zoro # G414841449


product price: $42.59
/ea
Sold in multiples of 6 for $255.54

Key Features

Filter Design
Spin-On
Fit Type
Vehicle Specific
Nominal Filter Rating
17.3 micron
Standards
SAE J905
Thread Size
1 1/16"-16 UN-2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5037
Zoro #
G414841449
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1 1/16"-16 UN-2B
Overall Width
9 13/16 in
Overall Length
14 5/16 in
Outside Diameter
4 11/16 in
Overall Height
9 5/8 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Fit Type
Vehicle Specific
Nominal Filter Rating
17.3 micron
Standards
SAE J905
Flow Rate
7.58 lpm
Compatible Vehicle Type
Construction Equipment
Product Type
Fuel Filter
Fleetguard
FF5037
Baldwin Interchange
BF785

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 1/16 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.