Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On
- Mfr # FF5450
- Zoro # G423649760
product price:Â
$
43.29
/ea
Key Features
Overall Length
11 in
Baldwin Interchange
BF7571
Overall Height
11 in
Filter Design
Spin-On
Outside Diameter
5 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF5450
- Zoro #
- G423649760
- UPC #
- 638217076831
- Country of Origin
- United States
- Baldwin Interchange
- BF7571
- Item
- Fuel Filter
- Filter Design
- Spin-On
- Product Type
- Fuel Filter
Dimensions
- Overall Length
- 11 in
- Overall Height
- 11 in
- Outside Diameter
- 5 1/16 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Description
Fuel Filter, Filter Design Spin-On, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.