Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On
- Mfr # FS1015
- Zoro # G823648929
product price:Â
$
58.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
3 11/16 in
Filter Design
Spin-On
Inside Diameter
2 7/16 in
Compatible Vehicle Type
Buses, Construction Equipment, Farm Equipment, Passenger Vehicles, Trucks
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS1015
- Zoro #
- G823648929
- UPC #
- 638217077197
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 3 11/16 in
- Inside Diameter
- 2 7/16 in
- Overall Height
- 7 1/2 in
- Thread Size
- #1-14
- Overall Length
- 7 1/2 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Details
- Filter Design
- Spin-On
- Item
- Fuel Filter
- Compatible Vehicle Type
- Buses, Construction Equipment, Farm Equipment, Passenger Vehicles, Trucks
- Fit Type
- Vehicle Specific
- Product Type
- Fuel Filter with Water Separator
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Absolute Filter Rating
- 10.1 micron
- Standards
- SAE J905
- Fleetguard
- FS1242
- Compatible Vehicle Make
- ACF-Brill,Agco,Agrale,Aksa,Austin Western,Belaz,Blue Bird,Bomag,Bourgoin,Cantamessa,Case IH,Champion,Chetra,Coles,Cummins,Cummins Power Generation,Dressta,E.R.F.,El Detalle,English Electric,Fantuzzi,Faun-Frisch,Ford,Freightliner,Grove,Guangxi Liugong Machinery,Hamm (Wirtgen Group),Harsco,Hyundai,Ingersoll-Rand,Navistar,Irisbus,Isuzu,Kalmar,Kawasaki,Kenworth,Kobelco,Komatsu,Lidagroprommash,Liebherr,Manitou,Massey Ferguson,Matisa,Nck-Rapier,New Holland,Orenstein and Koppel,Peterbilt,Steiger,Sterling Truck,Terex / Terex Advance,Thermo King,Trojan,Van Hool,Volkswagen,Volvo Construction Equipment,Western Star,Yuchai Eng Machinery
- Baldwin Interchange
- BF1393-SP
- Compatible Fluid Type
- Coolant, Diesel Exhaust Fluid, Diesel Fuel, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
Description
Fuel Filter, Filter Design Spin-On, Thread Size #1-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.