Fuel Filter, Spin-On
- Mfr # FS19904
- Zoro # G423649579
product price:Â
$
72.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Fuel Filter with Water Separator
Overall Height
4 in
Overall Length
4 in
Compatible Vehicle Make
Ford, Reformwerke Bauer, Sterling Truck, Toro
Compatible Fluid Type
Coolant, Oil, Gasoline, Hydraulic Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS19904
- Zoro #
- G423649579
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Product Type
- Fuel Filter with Water Separator
- Compatible Vehicle Make
- Ford, Reformwerke Bauer, Sterling Truck, Toro
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid
- Compatible Vehicle Type
- Farm Equipment, Trucks
- Fit Type
- Vehicle Specific
- Item
- Fuel Filter
- Filter Design
- Spin-On
- Baldwin Interchange
- BF7806, BF7806-O
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
Description
Fuel Filter, Filter Design Spin-On, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.